This product requires certification to purchase.

Small 1-Light Outdoor Wall Lantern

Visual Comfort & Co. Generation Lighting

Fredricksburg Small 1-Light Outdoor Wall Lantern

  • Fast #
  • Part #V8547701EN304
  • Item #7550364
  • Manufacturer Part #8547701EN3-04
3.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Fredricksburg Small 1-Light Outdoor Wall Lantern

  • Fast #
  • Part #V8547701EN304
  • Item #7550364
  • Manufacturer Part #8547701EN3-04
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Supplied with 6-inches of wire
  • Dark Sky approved light fixture minimize glare while reducing sky glow
  • Designed for damp and wet environments allowing for direct water contact
  • 3-year manufacturer warranty
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • CETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Requires Certification
Dimensions & Measurements
Depth
11-5/8 in
Diameter
10 in
Height
11-15/16 in
Length
11-5/8 in
Width
10 in
Characteristics & Features
Collection
Fredricksburg
Color Finish Category
Greys
Color Finish Name
Satin Aluminum
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
1
Smart Home Enabled
No
Wall Sconce Type
Outdoor
Electrical & Operational Information
Lumens
800
Power Source
Hardwired
Volts
120V
Watts
9.5 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
ETL Listed
Yes
Type
S8547701EN304
UL Listed
No
UPC
785652045707