This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Midnight Black

Visual Comfort & Co. Generation Lighting

Jovie 52 52 in. 3-Blade Indoor Ceiling Fan in Midnight Black

  • Fast #
  • Part #V3JVR52MBK
  • Item #9927373
  • Manufacturer Part #3JVR52MBK
4.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Jovie 52 52 in. 3-Blade Indoor Ceiling Fan in Midnight Black

  • Fast #
  • Part #V3JVR52MBK
  • Item #9927373
  • Manufacturer Part #3JVR52MBK
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Monte Carlo Jovie 52 - midnight black in midnight black features a 153.0 x 15.0 4 speed motor with a twelve degree blade pitch
  • Dimmable
  • This product may be mounted on a sloped ceiling
  • Dual finished blades included
  • This product complies with TSCA title VI
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
5901 ft3/min
Height
13-1/2 in
Characteristics & Features
Ceiling Fan Blade Finish
Midnight Black/American Walnut
Collection
Jovie 52
Color Finish Category
Blacks
Color Finish Name
Midnight Black
Control Type
Wall Control
Dimmable
Yes
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Lighting Style
Modern
Material
Plywood, Steel
Number of Blades
3
Electrical & Operational Information
AMP
0.52, 0.18
Fan Speeds
4
RPM
184
Volts
120V
Watts
61.9 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UPC
014817624427