This product requires certification to purchase.

500W 5 Light 20.38in. Chandelier with Satin Etched Glass Shades in Chrome

Visual Comfort & Co. Generation Lighting

Kerrville 500W 5 Light 20.38in. Chandelier with Satin Etched Glass Shades in Chrome

  • Fast #
  • Part #V311520505
  • Item #7551876
  • Manufacturer Part #3115205-05
3.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Kerrville 500W 5 Light 20.38in. Chandelier with Satin Etched Glass Shades in Chrome

  • Fast #
  • Part #V311520505
  • Item #7551876
  • Manufacturer Part #3115205-05
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Featured in the decorative Kerrville collection
  • 5 A19 Medium 100 watt light bulbs
  • Satin Etched glass shades
  • Adjustable arms rotate for up or down lighting
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • CETL listed for damp locations
  • Supplied with 6 feet of wire
  • Requires Certification
Dimensions & Measurements
Depth
20 in
Diameter
20-3/8 in
Height
17 in
Length
20 in
Width
20-1/4 in
Characteristics & Features
Collection
Kerrville
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
Yes
Glass Type
Satin Etched
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
5
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
CSA Certified
Yes
ETL Listed
Yes
Type
S311520505
UL Listed
No
UPC
785652041501