This product requires certification to purchase.

44 in. 5-Blade Outdoor Ceiling Fan in Bronze

Visual Comfort & Co. Generation Lighting

Linden 44 in. 5-Blade Outdoor Ceiling Fan in Bronze

  • Fast #
  • Part #V5LDO44BZ
  • Item #9970629
  • Manufacturer Part #5LDO44BZ
3.9 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Linden 44 in. 5-Blade Outdoor Ceiling Fan in Bronze

  • Fast #
  • Part #V5LDO44BZ
  • Item #9970629
  • Manufacturer Part #5LDO44BZ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Nashville, TN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • When looking for reliable performance at a value, linden is a top choice. It is available in three sizes (44" 48" and 52") and four finishes (three finishes for outdoor), including three options with a matte white glass, LED light kit
  • Designed with a three-speed, pull chain motor with a manual reverse switch to optimize performance year-round and compatible with a choice of remote controls (sold separately)
  • The Linden ceiling fan is series Star-rated able with AC or ENERGY STAR® rated DC motor, which blends our most advanced technology with trend-forward style. Linden’s simple design works well with traditional and modern/casual settings
  • Transitional 3 blade ceiling fan with bronze housing and American walnut and bronze reversible blades
  • Features a pull chain motor with 3 speeds and dry rated for indoor settings such as bedrooms, family rooms, living rooms, and offices
  • 4.5'' bronze downrod included, sloped ceiling compatible and easy installation with all mounting hardware included
  • Flush mount hardware is included
  • Requires Certification
  • Green


Specifications

AMP:
0.42, 0.24
Blade Pitch:
12°
Blade Span:
44 in
CFM:
3835 ft3/min
Ceiling Fan Blade Finish:
Bronze
Collection:
Linden
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Control Type:
Pull Chain
Dimmable:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
3
Height:
13-3/10 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Lighting Style:
Transitional
Material:
Steel, Plastic
Material Type:
ABS
Number of Blades:
5
RPM:
188
UL Listed:
Suitable for Wet Locations
UPC:
014817625592
Volts:
120V
Watts:
50.2 W