This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Brushed Steel

Visual Comfort & Co. Generation Lighting

Lowden 52 in. 5-Blade Indoor Ceiling Fan in Brushed Steel

  • Fast #
  • Part #V5LWDR52BSD
  • Item #9824129
  • Manufacturer Part #5LWDR52BSD
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Lowden 52 in. 5-Blade Indoor Ceiling Fan in Brushed Steel

  • Fast #
  • Part #V5LWDR52BSD
  • Item #9824129
  • Manufacturer Part #5LWDR52BSD
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This product may be mounted on a sloped ceiling
  • This product is dimmable
  • This fan comes with a light kit
  • ENERGY STAR® qualified
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
  • Remote included for easy operation
  • This product complies with TSCA title VI
  • Integrated LED fixtures that meet the high efficiency LED standards set forth in title 24 and are listed in the California energy commission appliance database
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
5229 ft3/min
Height
16 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver/American Walnut
Collection
Lowden
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Steel
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Transitional
Material
Glass, Metal, Steel, Plywood
Number of Blades
5
Number of Lights
1
Electrical & Operational Information
AMP
0.53, 0.2
Fan Speeds
4
Lumens
715
RPM
175
Volts
120V
Watts
63 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
014817619386