This product requires certification to purchase.

100W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Midnight Black

Visual Comfort & Co. Generation Lighting

Oslo 100W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Midnight Black

  • Fast #
  • Part #V77160112
  • Item #9413740
  • Manufacturer Part #77160-112
4.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Oslo 100W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Midnight Black

  • Fast #
  • Part #V77160112
  • Item #9413740
  • Manufacturer Part #77160-112
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Featured in the decorative Oslo collection
  • 2 A19 medium 100 watt light bulbs
  • Etched / white inside glass shade
  • Fixture is dual mount and may be installed semi-flush or as a pendant
  • Easily converts to LED with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Supplied with wire pre-laced through chain
  • UL listed for dry locations
  • Supplied with 12 feet of wire
  • Requires Certification
Dimensions & Measurements
Diameter
13-1/2 in
Height
11-1/4 in
Weight
5.7 lb
Characteristics & Features
Collection
Oslo
Color Finish Category
Blacks
Color Finish Name
Midnight Black
Dimmable
Yes
Glass Type
Etched
Installation Type
Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number of Lights
2
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
785652087684