This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

Visual Comfort & Co. Generation Lighting

Oslo 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #V41172962
  • Item #9867746
  • Manufacturer Part #41172-962
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Oslo 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #V41172962
  • Item #9867746
  • Manufacturer Part #41172-962
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Sleek design of this contemporary fixture with a durable steel base is safety listed for damp locations
  • Easy installation and hardware included to mount vertically or horizontally for a customized look
  • Uses (3) 100-watt medium base light bulbs sold separately
  • This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification
Dimensions & Measurements
Height
8-1/2 in
Length
5-1/2 in
Width
20 in
Characteristics & Features
Collection
Oslo
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Seeded
Installation Type
Horizontal Mount, Vertical Mount, Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
785652121685