This product requires certification to purchase.

5-Light Chandelier in Brushed Nickel

Visual Comfort & Co. Generation Lighting

Oslo 5-Light Chandelier in Brushed Nickel

  • Fast #
  • Part #V31161962
  • Item #7551600
  • Manufacturer Part #31161-962
3.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Oslo 5-Light Chandelier in Brushed Nickel

  • Fast #
  • Part #V31161962
  • Item #7551600
  • Manufacturer Part #31161-962
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Supplied with adjustable 12-feet of wire and 10-feet of chain for preferred length
  • Adjustable arms rotate for up or down lighting for a customized look
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • 1-Year manufacturer warranty
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • UL listed for dry locations
  • Supplied with 12 feet of wire
  • Requires Certification
Dimensions & Measurements
Height
20 in
Length
24 in
Width
24 in
Characteristics & Features
Collection
Oslo
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Opal Etched
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
5
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ETL Listed
No
Type
S31161962
UL Listed
No
UPC
785652002953