This product requires certification to purchase.

60W 6-Light Candelabra E-12 Foyer Lighting in Brushed Nickel

Visual Comfort & Co. Generation Lighting

Romee 60W 6-Light Candelabra E-12 Foyer Lighting in Brushed Nickel

  • Fast #
  • Part #V5134906962
  • Item #7923302
  • Manufacturer Part #5134906-962
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Romee 60W 6-Light Candelabra E-12 Foyer Lighting in Brushed Nickel

  • Fast #
  • Part #V5134906962
  • Item #7923302
  • Manufacturer Part #5134906-962
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Featured in the decorative Romee collection
  • 6 Torpedo candelabra 60 watt light bulbs
  • Clear bulb(s) recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Height
85 in
Weight
5.8 lb
Width
15 in
Characteristics & Features
Collection
Romee
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Installation Type
Ceiling Mount, Chain Hung
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Light Bulb Style
Flame
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
6
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Product Type
Pendant
UL Listed
No
UPC
785652067846