This product requires certification to purchase.

Accessory Stem in Brushed Nickel

Visual Comfort & Co. Generation Lighting

Sea Gull Accessory Stem in Brushed Nickel

  • Fast #
  • Part #V9199962
  • Item #2002847
  • Manufacturer Part #9199-962
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Sea Gull Accessory Stem in Brushed Nickel

  • Fast #
  • Part #V9199962
  • Item #2002847
  • Manufacturer Part #9199-962
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 5200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Featured in the decorative Replacement Stems collection
  • A great choice for your do-it-yourself project
  • Decorative brushed nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Length
12 in
Characteristics & Features
Collection
Sea Gull
Color Finish Name
Brushed Nickel
Dimmable
No
Material
Steel
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
785652199967