This product requires certification to purchase.

12 in. Downrod in Burnished Brass

Visual Comfort & Co. Generation Lighting

Universal Downrod 12 in. Downrod in Burnished Brass

  • Fast #
  • Part #VDR12BBS
  • Item #10076080
  • Manufacturer Part #DR12BBS
4.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Universal Downrod 12 in. Downrod in Burnished Brass

  • Fast #
  • Part #VDR12BBS
  • Item #10076080
  • Manufacturer Part #DR12BBS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Length
12 in
Characteristics & Features
Collection
Universal Downrod
Color Finish Category
Brass Tones
Color Finish Name
Burnished Brass
Material
Steel
Warranty & Product Information
UPC
014817595567