This product requires certification to purchase.

60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Midnight Black

Visual Comfort & Co. Generation Lighting

Van 60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Midnight Black

  • Fast #
  • Part #V7000204112
  • Item #9867855
  • Manufacturer Part #7000204-112
3.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Van 60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Midnight Black

  • Fast #
  • Part #V7000204112
  • Item #9867855
  • Manufacturer Part #7000204-112
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
6 in
Width
17-3/4 in
Characteristics & Features
Collection
Van
Color Finish Category
Blacks
Color Finish Name
Midnight Black
Dimmable
Yes
Installation Type
Flush Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Lighting Direction
Down Lighting
Lighting Style
Mid-century, Modern
Material
Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
UPC
785652099458