This product requires certification to purchase.

48 in. Outdoor Wall Light in Black

Visual Comfort & Co. Modern

Aspen 48 in. Outdoor Wall Light in Black

  • Fast #
  • Part #VSLOWS30130B
  • Item #10270901
  • Manufacturer Part #SLOWS30130B
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Modern

Aspen 48 in. Outdoor Wall Light in Black

  • Fast #
  • Part #VSLOWS30130B
  • Item #10270901
  • Manufacturer Part #SLOWS30130B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Powerful, long-lasting (L70, 70000 hr) dimmable LED tested against the highest quality standards to ensure it delivers consistent LED performance and color over time
  • Die-cast aluminum structure, powder-coat finish and stainless steel hardware for robust durability in harsh elements, appropriate for commercial use
  • Universal 120/277V driver with integral transient surge protection at 2.5kV per American National Standard (ANSI) and IEEE standards
  • Wet rated, IP65 (international protection rating indicating resistance to dust and water, suitable and safe for commercial use)
  • This item is made of natural brass, it is a living finish that will patina and warm with age which adds richness, if it gets an uneven patina or spots, a brass cleaner can restore the finish
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5 in
Height
48 in
Width
1-9/10 in
Characteristics & Features
Collection
Aspen
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Aluminum, Brass
Number of Lights
1
Wall Sconce Type
Wall Washer
Electrical & Operational Information
Lumens
683
Number Of Hours
60000 hr
Power Source
Hardwired
Volts
120-277V
Watts
38.8 W
Warranty & Product Information
ADA Compliant
Yes
Type
VSLOWS30130B
UPC
191963365661