This product requires certification to purchase.

25.3W 24in. Picture Light in Natural Brass

Visual Comfort & Co. Modern

Dessau 25.3W 24in. Picture Light in Natural Brass

  • Fast #
  • Part #VDES24NBLE93
  • Item #10242578
  • Manufacturer Part #700DES24NB-LED930
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Modern

Dessau 25.3W 24in. Picture Light in Natural Brass

  • Fast #
  • Part #VDES24NBLE93
  • Item #10242578
  • Manufacturer Part #700DES24NB-LED930
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Dessau picture light is the American Modern version of the traditional picture light, featuring clean straight-lines and integrated LED
  • Complete the look with the entire collection, including table lamp, floor lamp and linear suspension
  • The LED driver is housed within the junction box
  • This item is made of natural brass
  • It is a living finish that will patina and warm with age which adds richness
  • If it gets an uneven patina or spots, a brass cleaner can restore the finish
  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
24 in
Width
8-3/5 in
Characteristics & Features
Collection
Dessau
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Material
Brass
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
25.3 W
Warranty & Product Information
ETL Listed
Yes
Type
VDES24NBLE93
UPC
191963177868