This product requires certification to purchase.

15W 1-Light Integrated LED Picture Light in Hand Rubbed Antique Brass

Visual Comfort & Co. Signature

15W 1-Light Integrated LED Picture Light in Hand Rubbed Antique Brass

  • Fast #
  • Part #VS2721HAB
  • Item #9680001
  • Manufacturer Part #S 2721HAB
3.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

15W 1-Light Integrated LED Picture Light in Hand Rubbed Antique Brass

  • Fast #
  • Part #VS2721HAB
  • Item #9680001
  • Manufacturer Part #S 2721HAB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Capturing movement through form, Ian K. Fowler's Petrel series presents an aerodynamic minimalism
  • Inspired by simple winged structures, the modern lighting maintains a slim profile and linear shape
  • Engineered to cast an even glow, the picture lights are ideal for illuminating wall art
  • Requires Certification
Dimensions & Measurements
Depth
8-1/4 in
Height
2-1/2 in
Width
18 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Hand-Rubbed Antique Brass
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Style
Modern
Material
Brass
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
15 W
Warranty & Product Information
ETL Listed
Yes
UPC
756808077316