This product requires certification to purchase.

22W 4-Lights E12 Candelabra C11 LED Pendant in Gilded Iron

Visual Comfort & Co. Signature

22W 4-Lights E12 Candelabra C11 LED Pendant in Gilded Iron

  • Fast #
  • Part #VMF5103GI
  • Item #10079073
  • Manufacturer Part #MF 5103GI
3.2 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

22W 4-Lights E12 Candelabra C11 LED Pendant in Gilded Iron

  • Fast #
  • Part #VMF5103GI
  • Item #10079073
  • Manufacturer Part #MF 5103GI
3.2 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Malloy 18" Open Frame Forged Lantern in Gilded Iron
  • Requires Certification
Dimensions & Measurements
Depth
18-1/2 in
Diameter
18-1/2 in
Height
38-1/4 in
Width
18-1/2 in
Characteristics & Features
Color Finish Category
Iron Tones
Color Finish Name
Gilded Iron
Dimmable
Yes
Light Bulb Base Type
E12
Light Bulb Shape Code
C11
Light Bulb Type
Incandescent
Lighting Style
Traditional
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
4 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
VMF5103GI
UPC
756808103916