This product requires certification to purchase.

25W 1-Light Medium E-26 Incandescent Cabin Maker Picture Light in Hand-Rubbed Antique Brass

Visual Comfort & Co. Signature

25W 1-Light Medium E-26 Incandescent Cabin Maker Picture Light in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VSL2704HAB
  • Item #4921136
  • Manufacturer Part #SL 2704HAB
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

25W 1-Light Medium E-26 Incandescent Cabin Maker Picture Light in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VSL2704HAB
  • Item #4921136
  • Manufacturer Part #SL 2704HAB
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
8-1/4 in
Height
3-1/2 in
Width
8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Hand-Rubbed Antique Brass
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Style
Casual
Material
Brass
Number of Lights
1
Electrical & Operational Information
Watts
25 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
756808994095