This product requires certification to purchase.

40W 1-Light 18 in. Wall Sconce in Soft Brass

Visual Comfort & Co. Signature

Abigail 40W 1-Light 18 in. Wall Sconce in Soft Brass

  • Fast #
  • Part #VS2325SBCWGL
  • Item #9565822
  • Manufacturer Part #S 2325SB/CWG-L
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Abigail 40W 1-Light 18 in. Wall Sconce in Soft Brass

  • Fast #
  • Part #VS2325SBCWGL
  • Item #9565822
  • Manufacturer Part #S 2325SB/CWG-L
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Soft Brass Select Color Finish Name
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
18 in
Width
5-1/4 in
Characteristics & Features
Collection
Abigail
Color Finish Category
Brass Tones
Color Finish Name
Soft Brass
Glass Type
Clear Wavy
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Light Bulb Type
LED
Material
Glass, Linen
Number of Lights
1
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
756808068604