This product requires certification to purchase.

XL Wall Sconce with Clear Wavy Glass and Linen Shade in Polished Nickel

Visual Comfort & Co. Signature

Abigail XL Wall Sconce with Clear Wavy Glass and Linen Shade in Polished Nickel

  • Fast #
  • Part #VMF2326PNCWGL
  • Item #10079056
  • Manufacturer Part #MF 2326PN/CWG-L
4.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Abigail XL Wall Sconce with Clear Wavy Glass and Linen Shade in Polished Nickel

  • Fast #
  • Part #VMF2326PNCWGL
  • Item #10079056
  • Manufacturer Part #MF 2326PN/CWG-L
4.3 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Abigail XL Sconce in Polished Nickel and Clear Wavy Glass with Linen Shade
  • Requires Certification
Dimensions & Measurements
Depth
9-1/4 in
Diameter
8 in
Height
25-1/4 in
Length
9-1/4 in
Width
8 in
Characteristics & Features
Collection
Abigail
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
E12
Light Bulb Shape Code
B11
Light Bulb Type
Incandescent
Lighting Style
Modern
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
6.5 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
VMF2326PNCWGL
UPC
756808091183