This product requires certification to purchase.

60 x 35-1/2 in. 5.5W 12-Light 1-Tier Traditional Chandelier in Aged Iron

Visual Comfort & Co. Signature

Belfair 60 x 35-1/2 in. 5.5W 12-Light 1-Tier Traditional Chandelier in Aged Iron

  • Fast #
  • Part #VIKF5753AI
  • Item #9999791
  • Manufacturer Part #IKF 5753AI
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Belfair 60 x 35-1/2 in. 5.5W 12-Light 1-Tier Traditional Chandelier in Aged Iron

  • Fast #
  • Part #VIKF5753AI
  • Item #9999791
  • Manufacturer Part #IKF 5753AI
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Influenced by the simplicity of the Shaker aesthetic, Ian K. Fowler designed the Belfair to display only the most essential elements. Slender arms in artisanal finishes become lines drawn through space to support minimalist, candle-inspired lights. At once elegant and sparse, the fixtures will add a refined touch and sense of ease to living rooms and entryways
  • Requires Certification
Dimensions & Measurements
Height
35-1/2 in
Width
60 in
Characteristics & Features
Collection
Belfair
Color Finish Category
Iron Tones
Color Finish Name
Aged Iron
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
12
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
5.5 W
Warranty & Product Information
ETL Listed
Yes
UPC
756808082396