This product requires certification to purchase.

2-Light 60W 21 in. Wall Sconce in Hand-Rubbed Antique Brass

Visual Comfort & Co. Signature

Cadence 2-Light 60W 21 in. Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VS2651HABAM
  • Item #9373751
  • Manufacturer Part #S 2651HAB-AM
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Cadence 2-Light 60W 21 in. Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VS2651HABAM
  • Item #9373751
  • Manufacturer Part #S 2651HAB-AM
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Defined by its use of antiqued mirrored glass, the Cadence by Carrier and Company echoes Italy's Murano glass and old-world craftsmanship for a look that's both art deco and modern
  • The cascading tapered glass in a variety of shapes and sizes reflects and refracts light with a sheer and etheral effect, while metal banding provides structure
  • Spanning chandeliers, flush mounts and sconces, the romantic fixtures will lend a touch of sparkle to foyers, dining and living rooms, bedrooms and hallways alike
  • Requires Certification
Dimensions & Measurements
Depth
6-1/4 in
Height
21 in
Width
7-1/4 in
Characteristics & Features
Collection
Cadence
Color Finish Category
Brass Tones
Color Finish Name
Hand-Rubbed Antique Brass
Glass Type
Antique Mirror
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Number of Lights
2
Electrical & Operational Information
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
756808063821