This product requires certification to purchase.

60W 3-Light Candelabra E-12 Base Foyer Pendant Ceiling Light in Aged Iron

Visual Comfort & Co. Signature

Darlana 60W 3-Light Candelabra E-12 Base Foyer Pendant Ceiling Light in Aged Iron

  • Fast #
  • Part #VCHC2175AI
  • Item #4920296
  • Manufacturer Part #CHC 2175AI
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Darlana 60W 3-Light Candelabra E-12 Base Foyer Pendant Ceiling Light in Aged Iron

  • Fast #
  • Part #VCHC2175AI
  • Item #4920296
  • Manufacturer Part #CHC 2175AI
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Iron Select Color Finish Name
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
14 in
Width
9-3/4 in
Characteristics & Features
Collection
Darlana
Color Finish Category
Iron Tones
Color Finish Name
Aged Iron
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Metal
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
756808973694