This product requires certification to purchase.

60W 6-Light Candelabra E-12 Base Foyer Lantern Ceiling Light in Aged Iron

Visual Comfort & Co. Signature

Darlana 60W 6-Light Candelabra E-12 Base Foyer Lantern Ceiling Light in Aged Iron

  • Fast #
  • Part #VCHC2177AI
  • Item #4919955
  • Manufacturer Part #CHC 2177AI
3.9 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Darlana 60W 6-Light Candelabra E-12 Base Foyer Lantern Ceiling Light in Aged Iron

  • Fast #
  • Part #VCHC2177AI
  • Item #4919955
  • Manufacturer Part #CHC 2177AI
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Aged Iron Select Color Finish Name
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
42 in
Width
29 in
Characteristics & Features
Collection
Darlana
Color Finish Category
Iron Tones
Color Finish Name
Aged Iron
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Metal
Number of Lights
6
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
756808973748