This product requires certification to purchase.

60W 6-Light Candelabra E-12 Large Linear Outdoor Pendant in Antique Burnished Brass

Visual Comfort & Co. Signature

Darlana 60W 6-Light Candelabra E-12 Large Linear Outdoor Pendant in Antique Burnished Brass

  • Fast #
  • Part #VCHC2166AB
  • Item #7718192
  • Manufacturer Part #CHC 2166AB
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Darlana 60W 6-Light Candelabra E-12 Large Linear Outdoor Pendant in Antique Burnished Brass

  • Fast #
  • Part #VCHC2166AB
  • Item #7718192
  • Manufacturer Part #CHC 2166AB
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
17 in
Height
25-1/2 in
Width
54 in
Characteristics & Features
Collection
Darlana
Color Finish Category
Brass Tones
Color Finish Name
Antique Burnished Brass
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting, Up Lighting
Lighting Style
Contemporary
Material
Metal
Number of Lights
6
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
756808039376