This product requires certification to purchase.

60W 4-Light Candelabra E-12 Base Foyer Pendant Ceiling Light in Old White

Visual Comfort & Co. Signature

Holborn 60W 4-Light Candelabra E-12 Base Foyer Pendant Ceiling Light in Old White

  • Fast #
  • Part #VCHC2215OW
  • Item #4922395
  • Manufacturer Part #CHC 2215OW
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Holborn 60W 4-Light Candelabra E-12 Base Foyer Pendant Ceiling Light in Old White

  • Fast #
  • Part #VCHC2215OW
  • Item #4922395
  • Manufacturer Part #CHC 2215OW
4.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
34-1/2 in
Width
14 in
Characteristics & Features
Collection
Holborn
Color Finish Category
Whites
Color Finish Name
Old White
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
C11
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Metal
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
756808979795