This product requires certification to purchase.

1-Light 60W 17 in. Wall Sconce in Hand-Rubbed Antique Brass

Visual Comfort & Co. Signature

Hulton 1-Light 60W 17 in. Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB2190HABL
  • Item #10000329
  • Manufacturer Part #TOB 2190HAB-L
4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Hulton 1-Light 60W 17 in. Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB2190HABL
  • Item #10000329
  • Manufacturer Part #TOB 2190HAB-L
4 out of 5 Customer Rating

X Points

Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blending traditional and modern elements, the Houlton by Thomas O'Brien represents effortless elegance. Slender, gracefully curved brass arms are accented by crystal detailing. The silhouettes are more classic when styled with the shades or take on a mod look without them
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hulton
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Depth:
9-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Tapered
Height:
17 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Traditional
Material:
Brass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Dry Locations
UPC:
756808085267
Volts:
110/120V
Wall Sconce Type:
Upward Arm
Watts:
60 W
Width:
6 in