60W 12-Light Candelabra E-12 Chandelier in Hand-rubbed Antique Brass
Jacqueline 60W 12-Light Candelabra E-12 Chandelier in Hand-rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Jacqueline
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 38 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 12
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808970778
- Watts:
- 60 W
- Width:
- 32-1/4 in