This product requires certification to purchase.

32 in. Wide LED Picture Light in Natural Brass

Visual Comfort & Co. Signature

Langley 32 in. Wide LED Picture Light in Natural Brass

  • Fast #
  • Part #VRL2782NB
  • Item #8431904
  • Manufacturer Part #RL 2782NB
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Langley 32 in. Wide LED Picture Light in Natural Brass

  • Fast #
  • Part #VRL2782NB
  • Item #8431904
  • Manufacturer Part #RL 2782NB
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
32 in
Width
32 in
Characteristics & Features
Collection
Langley
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Material
Brass
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
25 W
Warranty & Product Information
ETL Listed
Yes
Type
VRL2782NB
UPC
756808063371