This product requires certification to purchase.

1-Light 40W 20-3/4 in. Wall Sconce in Matte Black with Crystal

Visual Comfort & Co. Signature

Lucia 1-Light 40W 20-3/4 in. Wall Sconce in Matte Black with Crystal

  • Fast #
  • Part #VJN2051MBKCGL
  • Item #7963895
  • Manufacturer Part #JN 2051MBK/CG-L
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Lucia 1-Light 40W 20-3/4 in. Wall Sconce in Matte Black with Crystal

  • Fast #
  • Part #VJN2051MBKCGL
  • Item #7963895
  • Manufacturer Part #JN 2051MBK/CG-L
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Crystal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exploring timeless shapes, the Lucia by Julie Neill effortlessly combines materials like a glass globe with jewel-set glass gems or metallic finishes with linen shades
  • The versatile collection will elevate interior spaces with a sophisticated touch
  • Requires Certification

Specifications

Collection:
Lucia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Crystal
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
20-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Style:
Traditional
Material:
Linen
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
756808048910
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
40 W
Width:
5-1/2 in