This product requires certification to purchase.

18-1/4 x 58 in. 40W 1-Tier 6-Light Transitional Chandelier in Antique Gild

Visual Comfort & Co. Signature

Piaf 18-1/4 x 58 in. 40W 1-Tier 6-Light Transitional Chandelier in Antique Gild

  • Fast #
  • Part #VTOB5452AGL
  • Item #10000569
  • Manufacturer Part #TOB 5452AG-L
3.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Piaf 18-1/4 x 58 in. 40W 1-Tier 6-Light Transitional Chandelier in Antique Gild

  • Fast #
  • Part #VTOB5452AGL
  • Item #10000569
  • Manufacturer Part #TOB 5452AG-L
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Antique Gold Select Color Finish Name
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • With the Piaf, Thomas O'Brien explores clean shapes with an airy feel. Natural steel bars intersect with wooden and metal hubs accented by simple candles and white conical shades. The juxtaposition of classic, casual forms with modern details will lend itself effortlessly to a diverse range of interior spaces
  • Requires Certification
Dimensions & Measurements
Height
18-1/4 in
Size
18-1/4 in x 58 in
Width
58 in
Characteristics & Features
Collection
Piaf
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Transitional
Material
Linen, Steel
Number of Lights
6
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes