This product requires certification to purchase.

15W 1-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass with Plaster White

Visual Comfort & Co. Signature

Piatto 15W 1-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass with Plaster White

  • Fast #
  • Part #VTOB5116HABPW
  • Item #9334835
  • Manufacturer Part #TOB 5116HAB-PW
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Piatto 15W 1-Light Medium E-26 Pendant Light in Hand-Rubbed Antique Brass with Plaster White

  • Fast #
  • Part #VTOB5116HABPW
  • Item #9334835
  • Manufacturer Part #TOB 5116HAB-PW
5 out of 5 Customer Rating

X Points

Color Finish Name: Hand-Rubbed Antique Brass, Plaster White Select Color Finish Name
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Thomas O'Brien's Piatto series showcases a new and fresh take on dramatic elegance
  • At once chic and casual, the distinctive low shades feature rustic gilding on the inside to reflect light in a modern way
  • The lights will add a distinctive yet graceful statement to kitchens, dining rooms and hallways
  • Requires Certification
Dimensions & Measurements
Height
7 in
Overall Height
80 in
Width
24 in
Characteristics & Features
Collection
Piatto
Color Finish Category
Brass Tones
Color Finish Name
Hand-Rubbed Antique Brass, Plaster White
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Casual
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
15 W
Warranty & Product Information
ETL Listed
Yes
UPC
756808069670