This product requires certification to purchase.

27W 1-Light Vanity Fixture in Antique-Burnished Brass

Visual Comfort & Co. Signature

Precision 27W 1-Light Vanity Fixture in Antique-Burnished Brass

  • Fast #
  • Part #VKW2224ABWG
  • Item #9679851
  • Manufacturer Part #KW 2224AB-WG
3.2 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Precision 27W 1-Light Vanity Fixture in Antique-Burnished Brass

  • Fast #
  • Part #VKW2224ABWG
  • Item #9679851
  • Manufacturer Part #KW 2224AB-WG
3.2 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Defined by its signature perforated metal, Kelly Wearstler's Precision series explores the harmonious relationship between light and form
  • Featuring bold architectural lines that range from minimalist silhouettes to statement shapes, the modern designs diffuse and reflect light to add delicate texture and depth to interiors
  • Requires Certification
Dimensions & Measurements
Height
28 in
Length
2-3/4 in
Width
4-1/4 in
Characteristics & Features
Collection
Precision
Color Finish Category
Brass Tones
Color Finish Name
Antique Burnished Brass
Color Temperature
2700
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Glass, Brass
Number of Lights
1
Electrical & Operational Information
Lumens
2200
Volts
120V
Watts
27 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
756808074629