This product requires certification to purchase.

44-1/2 x 36-1/2 in. 6.5W 1-Tier 12-Light LED Transitional Chandelier in Gild

Visual Comfort & Co. Signature

Talia 44-1/2 x 36-1/2 in. 6.5W 1-Tier 12-Light LED Transitional Chandelier in Gild

  • Fast #
  • Part #VJN5114GCG
  • Item #9565828
  • Manufacturer Part #JN 5114G-CG
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Talia 44-1/2 x 36-1/2 in. 6.5W 1-Tier 12-Light LED Transitional Chandelier in Gild

  • Fast #
  • Part #VJN5114GCG
  • Item #9565828
  • Manufacturer Part #JN 5114G-CG
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
44-1/2 in
Size
44-1/2 in x 36-1/2 in
Width
36-1/2 in
Characteristics & Features
Collection
Talia
Color Finish Category
Gold Tones
Color Finish Name
Gild
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number of Lights
12
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
6.5 W
Warranty & Product Information
ETL Listed
Yes
UPC
756808073189