This product requires certification to purchase.

36 in. 75W 12-Light Medium A19 Chandelier in Weathered Oak Wood with Antique Forged Iron

Visual Comfort & Co. Studio

Avenir 36 in. 75W 12-Light Medium A19 Chandelier in Weathered Oak Wood with Antique Forged Iron

  • Fast #
  • Part #VF393212WOWAF
  • Item #7688136
  • Manufacturer Part #F3932/12WOW/AF
3.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Avenir 36 in. 75W 12-Light Medium A19 Chandelier in Weathered Oak Wood with Antique Forged Iron

  • Fast #
  • Part #VF393212WOWAF
  • Item #7688136
  • Manufacturer Part #F3932/12WOW/AF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Featured in the decorative Avenir collection
  • 12 A19 Medium 75 watt light bulbs
  • Requires Certification
Dimensions & Measurements
Height
32 in
Width
36 in
Characteristics & Features
Collection
Avenir
Color Finish Category
Browns
Color Finish Name
Weathered Oak Wood, Antique Forged Iron
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting, Ambient Lighting
Material
Steel
Number of Lights
12
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
014817587524