This product requires certification to purchase.

75W 1-Light Medium E-26 Outdoor Pendant in Black

Visual Comfort & Co. Studio

Barn Light 75W 1-Light Medium E-26 Outdoor Pendant in Black

  • Fast #
  • Part #V623740112
  • Item #9557302
  • Manufacturer Part #6237401-12
4.8 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Barn Light 75W 1-Light Medium E-26 Outdoor Pendant in Black

  • Fast #
  • Part #V623740112
  • Item #9557302
  • Manufacturer Part #6237401-12
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Dark sky friendly. Designed to emit no light above the 90° horizontal plane. Photometry unavailable
  • Easily converts to LED with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification
Dimensions & Measurements
Height
9 in
Length
14 in
Width
14 in
Characteristics & Features
Collection
Barn Light
Color Finish Category
Blacks
Color Finish Name
Black
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Industrial
Material
Aluminum, Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ETL Listed
Yes
UPC
785652097690