375W 5-Light Chandelier in Midnight Black
Codyn 375W 5-Light Chandelier in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Sea Gull Collection Codyn five light single tier chandelier in Midnight Black is a contemporary take on a classic mid-century design. Clear glass shades with open-ended spheres accent the elongated keyhole strap detail, for a clean look. This minimalist collection relies on subtle details to create visual interest?
Documents
Specifications
- Collection:
- Codyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Diameter:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 17-3/8 in
- Length:
- 26 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UPC:
- 785652123337
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in