This product requires certification to purchase.

60W 4-Light Candelabra E-12 Outdoor Pendant in Sable

Visual Comfort & Co. Studio

Galena 60W 4-Light Candelabra E-12 Outdoor Pendant in Sable

  • Fast #
  • Part #VOL14408SBL
  • Item #7555148
  • Manufacturer Part #OL14408SBL
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Galena 60W 4-Light Candelabra E-12 Outdoor Pendant in Sable

  • Fast #
  • Part #VOL14408SBL
  • Item #7555148
  • Manufacturer Part #OL14408SBL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Featured in the decorative Galena collection
  • 4 Torpedo Candelabra 60 watt light bulbs
  • Clear seeded glass plates
  • ETL listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of sable chain
  • A great choice for your do-it-yourself project
  • Decorative sable finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification
Dimensions & Measurements
Height
23-3/8 in
Width
13-1/4 in
Characteristics & Features
Collection
Galena
Color Finish Category
Browns
Color Finish Name
Sable
Dimmable
No
Glass Type
Clear Seeded
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Light Bulb Style
Flame
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Stainless Steel
Number of Lights
4
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
014817580617