This product requires certification to purchase.

18 in. 2-Light Picture Light, Burnished Brass

Visual Comfort & Co. Studio

Granby 18 in. 2-Light Picture Light, Burnished Brass

  • Fast #
  • Part #VAW1182BBS
  • Item #10115243
  • Manufacturer Part #AW1182BBS
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Granby 18 in. 2-Light Picture Light, Burnished Brass

  • Fast #
  • Part #VAW1182BBS
  • Item #10115243
  • Manufacturer Part #AW1182BBS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clear bulb(s) recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
  • Requires Certification
Dimensions & Measurements
Height
3-7/8 in
Width
17-7/8 in
Characteristics & Features
Collection
Granby
Color Finish Category
Brass Tones
Color Finish Name
Burnished Brass
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T6
Light Bulb Type
LED
Material
Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
24 W
Warranty & Product Information
Type
VAW1182BBS
UPC
014817639179