27-1/4 in. 60W 10-Light Candelabra E-12 Incandescent Chandelier in Midnight Black
Jax 27-1/4 in. 60W 10-Light Candelabra E-12 Incandescent Chandelier in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Jax collection
- 10 G16-1/2 Candelabra 60 watt light bulbs
- CETL listed for damp locations
- Supplied with 15 feet of wire
- A great choice for your do-it-yourself project
Documents
Specifications
- Collection:
- Jax
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Diameter:
- 27-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 16-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 10
- Number of Tiers:
- 2
- UL Listed:
- No
- UPC:
- 014817588620
- Volts:
- 120V
- Watts:
- 60
- Width:
- 27-1/4