This product requires certification to purchase.

100W 1-Light E26 Outdoor Pendantin Satin Brass

Visual Comfort & Co. Studio

Leo 100W 1-Light E26 Outdoor Pendantin Satin Brass

  • Fast #
  • Part #V6601801848
  • Item #7923304
  • Manufacturer Part #6601801-848
4.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Leo 100W 1-Light E26 Outdoor Pendantin Satin Brass

  • Fast #
  • Part #V6601801848
  • Item #7923304
  • Manufacturer Part #6601801-848
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Featured in the decorative Leo - Hanging Globe collection
  • 1 ST19 Medium 100 watt light bulb and 1 A19 Medium 100 watt light bulb
  • Clear seeded glass shade
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Recommended for use with Vintage Edison style bulbs
  • Rated for installation in damp locations
  • Title 24 compliant
  • Covered by Visual Comfort's 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
10 in
Height
10-3/4 in
Length
10 in
Width
10 in
Characteristics & Features
Collection
Leo
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
1
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ETL Listed
No
Type
GL6601801848
UL Listed
Yes
UPC
785652070860