This product requires certification to purchase.

60W 1-Light 18-7/8 in. Wall Sconce in Polished Nickel with Gloss White

Visual Comfort & Co. Studio

Monroe 60W 1-Light 18-7/8 in. Wall Sconce in Polished Nickel with Gloss White

  • Fast #
  • Part #VKSW1091PNGW
  • Item #9664932
  • Manufacturer Part #KSW1091PNGW
3.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Monroe 60W 1-Light 18-7/8 in. Wall Sconce in Polished Nickel with Gloss White

  • Fast #
  • Part #VKSW1091PNGW
  • Item #9664932
  • Manufacturer Part #KSW1091PNGW
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
6-3/4 in
Height
18-7/8 in
Width
5 in
Characteristics & Features
Collection
Monroe
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Fabric, Steel
Number of Lights
1
Wall Sconce Type
Wallchiere
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UPC
014817620870