This product requires certification to purchase.

60W 1-Light Candelabra E-12 Vanity Fixture in Burnished Brass

Visual Comfort & Co. Studio

Nodes 60W 1-Light Candelabra E-12 Vanity Fixture in Burnished Brass

  • Fast #
  • Part #VKW1041BBS
  • Item #7923312
  • Manufacturer Part #KW1041BBS
3.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Nodes 60W 1-Light Candelabra E-12 Vanity Fixture in Burnished Brass

  • Fast #
  • Part #VKW1041BBS
  • Item #7923312
  • Manufacturer Part #KW1041BBS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Burnished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Featured in the decorative Nodes collection
  • 1 T4 G9 60 watt light bulb
  • Milk white steel / glass diffuser
  • CETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative burnished brass finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
  • Requires Certification
Dimensions & Measurements
Height
7-5/8 in
Length
5-1/2 in
Width
8 in
Characteristics & Features
Collection
Nodes
Color Finish Category
Brass Tones
Color Finish Name
Burnished Brass
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T4
Light Bulb Style
Tubular
Light Bulb Type
Halogen
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number of Lights
1
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
014817594119