This product requires certification to purchase.

60W 1-Light 9-1/2 in. Wall Sconce in Burnished Brass

Visual Comfort & Co. Studio

Signoret 60W 1-Light 9-1/2 in. Wall Sconce in Burnished Brass

  • Fast #
  • Part #VTW1061BBS
  • Item #9415584
  • Manufacturer Part #TW1061BBS
3.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Signoret 60W 1-Light 9-1/2 in. Wall Sconce in Burnished Brass

  • Fast #
  • Part #VTW1061BBS
  • Item #9415584
  • Manufacturer Part #TW1061BBS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Signoret fixtures are hand carved from wax, as the wax melts the metal takes it stunning shape
  • Requires Certification
Dimensions & Measurements
Depth
12-3/4 in
Height
9-1/2 in
Width
6-1/4 in
Characteristics & Features
Collection
Signoret
Color Finish Category
Brass Tones
Color Finish Name
Burnished Brass
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
1
Wall Sconce Type
Single Arm
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UPC
014817610444