This product requires certification to purchase.

12W Round 6in. LED Recessed Down Light in White

Visual Comfort & Co. Studio

Traverse™ 12W Round 6in. LED Recessed Down Light in White

  • Fast #
  • Part #V14230S15
  • Item #10641879
  • Manufacturer Part #14230S-15
3.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Traverse™ 12W Round 6in. LED Recessed Down Light in White

  • Fast #
  • Part #V14230S15
  • Item #10641879
  • Manufacturer Part #14230S-15
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 560
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 900 Lumens delivered while only requiring 11 W to power
  • J-box mounted - fixture may be mounted to ceiling or wall
  • Wet rated and approved for use in closet spaces per NEC Article 410.16
  • Dimmable down to 5%
  • High efficiency LED - 50000 hr life
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Beam Spread
112.5°
Diameter
6-5/8 in
Height
1-1/8 in
Weight
0.3 lb
Width
7 in
Characteristics & Features
Ballast Type
Dimmable
Collection
Traverse™
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount, Wall Mount
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Plastic
Material Type
Polycarbonate
Electrical & Operational Information
Lumens
900
Number Of Hours
50000 hr
Volts
120V
Watts
11 W
Warranty & Product Information
Application
Commercial, Residential
CSA Certified
Yes
Energy Star Compliant
Yes
Type
V14230S15
UPC
785652139475