This product requires certification to purchase.

26W 1-Light Integrated LED Post Lantern in Antique Bronze

Visual Comfort & Co. Studio

Urbandale 26W 1-Light Integrated LED Post Lantern in Antique Bronze

  • Fast #
  • Part #VOL13707ANBZL1
  • Item #7555087
  • Manufacturer Part #OL13707ANBZ-L1
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Urbandale 26W 1-Light Integrated LED Post Lantern in Antique Bronze

  • Fast #
  • Part #VOL13707ANBZL1
  • Item #7555087
  • Manufacturer Part #OL13707ANBZ-L1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Featured in the decorative Urbandale collection
  • 1 Array Integrated 26 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Undefined glass
  • Advanced LED technology that warms in color when dimmed (2700K - 2200K).
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Meets Title 24 energy efficiency standards
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative antique bronze finish to accent and brighten your room
  • Requires Certification
Dimensions & Measurements
Height
18-3/4 in
Width
10 in
Characteristics & Features
Collection
Urbandale
Color Finish Category
Bronze Tones
Color Finish Name
Antique Bronze
Color Temperature
2700
Dimmable
No
Glass Type
Wavy
Installation Type
Post Mount
Light Bulb Type
Integrated LED
Lighting Direction
Up Lighting
Material
StoneStrong
Number of Lights
1
Smart Home Enabled
No
Electrical & Operational Information
Lumens
1915
Volts
120V
Watts
26 W
Warranty & Product Information
ETL Listed
No
Product Type
Lantern
UL Listed
No
UPC
014817582376