This product requires certification to purchase.

60W 1-Light 17-1/8 in. Wall Sconce in Black

Visual Comfort & Co. Studio

Vado 60W 1-Light 17-1/8 in. Wall Sconce in Black

  • Fast #
  • Part #V873110112
  • Item #9922040
  • Manufacturer Part #8731101-12
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Vado 60W 1-Light 17-1/8 in. Wall Sconce in Black

  • Fast #
  • Part #V873110112
  • Item #9922040
  • Manufacturer Part #8731101-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vado features a classic look with its clear glass inlay. Inspired by the early electric era style, it is sleek and stately. Perfect addition in several aesthetic outdoor environments, including traditional and transitional. Ideal for any outdoor environment - completely weather resistant and constructed of sturdy metal to with stand the elements
  • Easily converts to LED with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification
Dimensions & Measurements
Depth
9-1/2 in
Height
17-1/8 in
Width
8 in
Characteristics & Features
Collection
Vado
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Aluminum, Glass
Number of Lights
1
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
ETL Listed
Yes
UPC
785652125768