This product requires certification to purchase.

12.2W 1-Light Integrated LED Under Cabinet Lighting in White

Visual Comfort & Co. Studio

Vivid II 12.2W 1-Light Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #V495393S15
  • Item #10245856
  • Manufacturer Part #495393S-15
4.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Vivid II 12.2W 1-Light Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #V495393S15
  • Item #10245856
  • Manufacturer Part #495393S-15
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
  • Meets title 24 energy efficiency standards
  • Integrated LED fixtures that meet the high efficacy LED standards set forth in title 24 and are listed in the California energy commission appliance database
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
19-1/4 in
Weight
1.2 lb
Width
3-63/100 in
Characteristics & Features
Collection
Vivid II
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted
Light Bulb Type
Integrated LED
Material
Steel, Glass
Number of Lights
1
Electrical & Operational Information
Lumens
900
Number Of Hours
50000 hr
Volts
120V
Watts
12.2 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
785652130977