This product requires certification to purchase.

12 x 12 in. 60W 5-Light Geometric, Mid-century Modern, Modern and Vintage Chandelier in Satin Brass

Visual Comfort & Co. Studio

Zarra 12 x 12 in. 60W 5-Light Geometric, Mid-century Modern, Modern and Vintage Chandelier in Satin Brass

  • Fast #
  • Part #V6634105848
  • Item #9557331
  • Manufacturer Part #6634105-848
4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Zarra 12 x 12 in. 60W 5-Light Geometric, Mid-century Modern, Modern and Vintage Chandelier in Satin Brass

  • Fast #
  • Part #V6634105848
  • Item #9557331
  • Manufacturer Part #6634105-848
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easily converts to LED with optional replacement lamps
  • Sloped ceiling mounting hardware included
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Vintage lamp(s) recommended for aesthetics
  • Requires Certification
Dimensions & Measurements
Height
12 in
Width
12 in
Characteristics & Features
Collection
Zarra
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Geometric, Mid-century Modern, Modern, Vintage
Material
Steel
Number of Lights
5
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UPC
785652095177