This product requires certification to purchase.

48 in. Reflective Vinyl Roll-Up Sign - FLAGGER AHEAD (Words)

VizCon

48 in. Reflective Vinyl Roll-Up Sign - FLAGGER AHEAD (Words)

  • Fast #
  • Part #V26048EFOHFFAW
  • Item #4934033
  • Manufacturer Part #26048-EFO-HF-FAW
5 out of 5 Customer Rating
Brand image
VizCon

48 in. Reflective Vinyl Roll-Up Sign - FLAGGER AHEAD (Words)

  • Fast #
  • Part #V26048EFOHFFAW
  • Item #4934033
  • Manufacturer Part #26048-EFO-HF-FAW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Meets MUTCD Requirements
  • Made of Durable Reflective Vinyl
  • Includes 4 Heavy Duty Plastic Corner Pockets
  • Includes Heavy Duty Frame
  • Custom legends and sizes available upon request
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/2 in
Length
69 in
Size
48 in x 48 in
Weight
6 lb
Width
4-1/2 in
Characteristics & Features
Color Finish Name
Fluorescent Orange
Letter Color
Black
Lettering
FLAGGER AHEAD (Words)
Material
Plastic
Material Type
Reflective Vinyl
Warranty & Product Information
ADA Compliant
No
Application
Construction, First Responders, General Industrial, Special Events, Traffic Work Zones
Product Type
Roll Up Sign
UPC
843574000799