This product requires certification to purchase.

36 in. Orange Cone with Reflective Collar with 12 lb. Black Base

VizCon

Enviro-Cone® 36 in. Orange Cone with Reflective Collar with 12 lb. Black Base

  • Fast #
  • Part #V16036HIWB12
  • Item #7618249
  • Manufacturer Part #16036-HIWB-12
4.4 out of 5 Customer Rating
Brand image
VizCon

Enviro-Cone® 36 in. Orange Cone with Reflective Collar with 12 lb. Black Base

  • Fast #
  • Part #V16036HIWB12
  • Item #7618249
  • Manufacturer Part #16036-HIWB-12
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Meets MUTCD Requirements
  • Made in the USA of LDPE
  • 80% Recycled by weight & Recyclable
  • Extreme Cold & Hot Weather Performance -- No Shatter, No Droop
  • Quality 3M Reflective collars assure superior performance in low light and nighttime conditions
  • Recycled Rubber Base Made in the USA
  • Requires Certification
Dimensions & Measurements
Height
36 in
Length
15-1/2 in
Weight
12.3 lb
Width
15-1/2 in
Characteristics & Features
Collection
Enviro-Cone®
Color Finish Category
Oranges
Color Finish Name
Safety Orange
Material
Plastic, Rubber
Material Type
LDPE
Warranty & Product Information
UPC
843574003370